Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 2 Ft. L

  • Mfr # ZUSA-HT-1605

  • Zoro # G4425847


product price:  $17.19
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1605
Zoro #
G4425847
UPC #
193005145439
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
2 ft
Tube Bend Radius
1/2 in
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Overall Length
2 ft
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
230 psi
Tube Color
White
Item
Tubing
Material
PTFE
Standards
3-A 20-27, FDA
Color
White
Temp. Range
-150 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
230 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Clarity
Semi-Clear
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Hardness
Shore D 65
Maximum Operating Temperature
500 Degrees F
Autoclavable
Yes
Peristaltic Pump Compatible
No
Tube Form
Coil
Minimum Operating Temperature
-150 Degrees F
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
For Environment
Chemical, High Temperature
Resistance Properties
Chemical Resistant, High Temperature Resistant
Maximum Operating Pressure
230 psi
Stripe Color
No Stripe
For Fluid Type
Beverages
System of Measurement
Inch
Jacket Color
No Jacket
Flow Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 2 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.