Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L

  • Mfr # ZUSA-HT-1589

  • Zoro # G4425619


product price:  $36.99
/ea

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1589
Zoro #
G4425619
UPC #
193005145248
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
5 ft
Tube Bend Radius
1/2 in
Overall Length
5 ft
Outside Diameter
5/16 in
Inside Diameter
3/16 in
Bend Radius
1/2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
230 psi
Tube Color
White
Item
Tubing
Color
White
Temp. Range
-150 Degrees to 500 Degrees F
Standards
3-A 20-27, FDA
Material
PTFE
Max. Working Pressure @ 73 F
230 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant, High Temperature Resistant
For Fluid Type
Beverages
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore D 65
Jacket Material
No Jacket
Flexibility
Rigid
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
For Environment
Chemical, High Temperature
Maximum Operating Pressure
230 psi
Clarity
Semi-Clear
Minimum Operating Temperature
-150 Degrees F
Tube Form
Coil
Stripe Color
No Stripe
Chemical Compatibility
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
Yes
Flow Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5/16 in, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.