Teflon PTFE Tubing, .374" ID x .441" OD x 50 Ft. L

  • Mfr # ZUSA-HT-1246

  • Zoro # G4425856


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Teflon PTFE
Inside Dia.
187/500 in
Outside Dia.
441/1000 in
Wall Thickness
0.033 in
Max. Pressure
85 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1246
Zoro #
G4425856
UPC #
193005141448
Country of Origin
China

Dimensions

Inside Dia.
187/500 in
Outside Dia.
441/1000 in
Wall Thickness
0.033 in
Tube Length
50 ft
Tube Bend Radius
2 in
Outside Diameter
7/16 in
Inside Diameter
3/8 in
Overall Length
50 ft
Bend Radius
2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
85 psi
Tube Color
White
Item
Tubing
Temp. Range
-150° to 500° F
Color
White
Standards
3-A 20-27, FDA
Material
PTFE
Max. Working Pressure @ 73 F
85 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Clarity
Semi-Clear
System of Measurement
Inch
Hardness
Shore D 65
Maximum Operating Temperature
500 Degrees F
Jacket Material
No Jacket
Autoclavable
Yes
Flexibility
Rigid
Stripe Color
No Stripe
For Fluid Type
Beverages
For Environment
Chemical, High Temperature
Resistance Properties
Chemical Resistant, High Temperature Resistant
Maximum Operating Pressure
85 psi
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-150 Degrees F
Chemical Compatibility
Flow Application
Food and Beverage
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.