Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L

  • Mfr # ZUSA-HT-696

  • Zoro # G4425628


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Teflon PTFE
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Max. Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-696
Zoro #
G4425628
UPC #
193005153885
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Tube Length
10 ft
Tube Bend Radius
2 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
10 ft
Bend Radius
2 in

Details

Tube Material
Teflon PTFE
Max. Pressure
140 psi
Tube Color
White
Item
Tubing
Color
White
Standards
3-A 20-27, FDA
Material
PTFE
Temp. Range
-150° to 500° F
Max. Working Pressure @ 73 F
140 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Jacket Color
No Jacket
Flexibility
Rigid
Maximum Operating Pressure
140 psi
Jacket Material
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
For Environment
Chemical, High Temperature
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Flow Application
Food and Beverage
Hardness
Shore D 65
Resistance Properties
Chemical Resistant, High Temperature Resistant
Minimum Operating Temperature
-150 Degrees F
Maximum Operating Temperature
500 Degrees F
Autoclavable
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Food Grade
Durometer
65D

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.