Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 25 Ft. L

  • Mfr # ZUSA-HT-680

  • Zoro # G4425549


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 65
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-680
Zoro #
G4425549
UPC #
193005153717
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Tube Length
25 ft
Tube Bend Radius
2 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Overall Length
25 ft
Bend Radius
2 in

Details

Tube Material
PTFE
Tube Hardness
Shore D: 65
Max. Pressure
140 psi
Tube Color
White
Item
Tubing
Standards
3-A 20-27, FDA
Temp. Range
-150 Degrees to 500 Degrees F
Color
White
Material
PTFE
Max. Working Pressure @ 73 F
140 psi
Reinforcement
Not Reinforced
Application
Beverage, Chemical, Food, Water
Tube Form
Coil
Minimum Operating Temperature
-150 Degrees F
Flow Application
Food and Beverage
Flexibility
Rigid
System of Measurement
Inch
Jacket Color
No Jacket
Hardness
Shore D 65
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
For Environment
Chemical, High Temperature
Maximum Operating Pressure
140 psi
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
For Fluid Type
Beverages
Stripe Color
No Stripe
Jacket Material
No Jacket
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Chemical Resistant, High Temperature Resistant
Autoclavable
Yes
Clarity
Semi-Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
65D
Grade
Food Grade

Description

Tubing, Application Beverage, Chemical, Food, Water, Color White, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.