Zoro Select
Terminal Strip, 15A, 20 Pole, 300VAC
Mfr # 6ZEG5
Zoro # G3733816
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Max. Wire Size 14 AWG
- Min. Wire Size 22 AWG
- Voltage 300V AC
- Number of Poles 20
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Female Connector, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320C)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC (11X425)
- LEVITON Industrial Nylon Straight Blade Connector 5-15R 18-10 AWG 2 Pole 3 Wire (15W47-YPB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- ZORO SELECT Terminal Strip, 30A, 12 Pole, 600VAC (6YH68)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- ZORO SELECT Terminal Strip, 20A, 6 Pole, 300VAC (6ZEH0)
- Zoro Select Power Distribution Blocks & Terminal Blocks