Zoro Homepage

Test Lead Kit

  • Mfr # 4WRD6

  • Zoro # G1760227


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT III 1000V
Length
4 ft
Includes
For Use With
Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
Length - Test Lead
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WRD6
Zoro #
G1760227
UPC #
190735523087
Country of Origin
China

Dimensions

Length
4 ft
Length - Test Lead
4 ft
Manufacturers Warranty Length
1 yr

Details

Item
Modular Test Lead Kit
Instrument Safety Rating
CAT III 1000V
Includes
For Use With
Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Modular Test Lead Kit
Safety Rating
Cat III 1000V
Includes - Test Lead Kit
Carrying Case, Modular Spade Lugs, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
Max. Voltage - Test Lead Kit
1,000
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Maximum Voltage
1,000 V
Number of Alligator Clips
4
Meter Connection Type
Straight Shrouded Plug
Number of Modular Test Clips
4
Test End Termination
Alligator Clips, Probe
Number of Test Leads
2

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (2) 4WRA5 Modular Large Alligator Clip, (2) 4WRC1 Modular Plunger Style Hook Clip, (2) 4WRC2 Modular Plunger Style Pincer Clip, Foldable Pouch, Modular Heavy Duty Plunger Alligator Test Clip (4Wra9), Modular Test Probe (4Wrc5), Spade Lugs and Modular Test Lead Shrouded Straight to Shrouded Right Angle (4Wrc4), Length 4 ft, Maximum Voltage 1,000 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.