Test Tube, 13.3 mm Dia, 47.1 mm H, PK500

  • Mfr # HS10060

  • Zoro # G1951812


product price:  $85.19
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

For Use With
Centrifuges
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.07 oz
Labware Length - English
1.83 in
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HS10060
Zoro #
G1951812
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
1.83 in
Labware Length - Metric
46.7 mm
GPI Thread Size/Finish
10-400
Labware Screw Closure Size
10-400mm
Labware Outside Dia. - Metric
13.3 mm
Screw Closure Size
10-400 mm
Overall Height - Metric
47.1 mm
Body Diameter - Metric
13.3 mm

Details

Item
Test Tube
For Use With
Centrifuges
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.07 oz
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
2 mL
Special Features
Frosted Writing Area, Self-Standing Base Makes Filling and Retrieval Easy, Skirted
Graduation Range
0.5 to 1.5 mL
Labware ASTM Specification
E1044-96 (2011)
Labware Tube Type
Test Tube
Temp. Range (F)
-49 Degrees to 121 Degrees F
Temp. Range (C)
-45 Degrees to 49 Degrees C
Labware Body Color
White
Labware Basic Material
Plastic
Autoclavable
Yes
Maximum Relative Centrifugal Force
18,000 x g
Nominal Capacity - English
0.07 oz
Includes Closure
Yes
Basic Material
Plastic
Closure Material
TPE
Nominal Capacity - Metric
2 mL
Body Color
White
Maximum Graduation - Metric
1.5 mL
Closure Liner Design
Screw Thread
Body Material
Polypropylene
Maximum Relative Centrifugal Force (x g)
1,800 x g
Graduated
Yes
Tube Type
Microcentrifuge Tube
Minimum Graduation - Metric
0.5 mL

Description

Microcentrifuge Tube, Nominal Capacity - Metric 2 mL, Body Diameter - Metric 13.3 mm, Nominal Capacity - English 0.07 oz, Overall Height - Metric 47.1 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 18,000 x g, Tube Type Microcentrifuge Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 0.5 mL, 1 mL, 1.5 mL, Includes Closure Yes, Closure Material Polypropylene, TPE, Screw Closure Size 47.1 mm, For Use With Centrifuges, Autoclavable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.