Shop ZORO SELECT
See all product information
Create Account
Thermowell, NPSM, Brass, Male
- Mfr # 24C505
- Zoro # G4661964
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Internal Thread Size
1/2 NPSM
Stem Length
18 in
Process Connection
3/4 in MNPT
Insertion Length
18 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24C505
- Zoro #
- G4661964
- UPC #
- 190735433478
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 4.75 in
- Wrench Allowance
- 0.75 in
- For Thermometer Thread Connection
- 1/2 in NPSM
- Food Safe
- No
- Application
- General Purpose, Sealed Systems
- Shank Type
- Stepped
- Includes Cap and Chain
- No
- For Thermometer Thread Type
- NPSM
- NSF Rated
- No
- Thread Type
- NPT
- Thermowell Type
- Threaded
- Maximum Operating Temperature
- 150 Degrees F at 3170 psi, 350 Degrees F at 2930 psi
- Thread Gender
- Male
- Includes Lagging
- Yes
- Maximum Operating Pressure
- 5,000 psi at 60 Degrees F
- Includes Lap Joint Cover Flange
- No
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Internal Thread Size
- 1/2 NPSM
- Stem Length
- 18 in
- Insertion Length
- 18 in
- Socket Length
- 18.25 in
- Shank Dia.
- 0.5 in
- Bore Dia.
- 0.26 in
- For Stem Length
- 18 in
- Thread Size
- 3/4 in
- For Stem Diameter
- 1/4 in
- For Thermometer Thread Size
- 1/2 in
- For Bore Diameter
- 0.26 in
Description
Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, Brass, Insertion Length 18 in, Thermowell Type Threaded, Maximum Operating Temperature 150 Degrees F at 3170 psi, 350 Degrees F at 2930 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.