Thermowell, NPSM, Brass, Male
- Mfr # 24C474
- Zoro # G4659042
product price:Â
$
47.45
/ea
Key Features
Internal Thread Size
1/2 NPSM
Stem Length
15 in
Process Connection
3/4 in MNPT
Insertion Length
15 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24C474
- Zoro #
- G4659042
- UPC #
- 190735433188
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4 in MNPT
- Material
- Brass
- Neck Extension
- 1.75 in
- Wrench Allowance
- 0.75 in
- Thermowell Type
- Threaded
- Food Safe
- No
- Thread Gender
- Male
- Maximum Operating Pressure
- 5,000 psi at 60 Degrees F
- Application
- General Purpose, Sealed Systems
- Includes Cap and Chain
- No
- Thread Type
- NPT
- Maximum Operating Temperature
- 150 Degrees F at 3170 psi, 350 Degrees F at 2930 psi
- NSF Rated
- No
- Includes Lagging
- No
- For Thermometer Thread Connection
- 1/2 in NPSM
- For Thermometer Thread Type
- NPSM
- Shank Type
- Stepped
- Shop By
- Closeouts
- Includes Lap Joint Cover Flange
- No
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Internal Thread Size
- 1/2 NPSM
- Stem Length
- 15 in
- Insertion Length
- 15 in
- Shank Dia.
- 0.5 in
- Bore Dia.
- 0.26 in
- Socket Length
- 15.25 in
- For Stem Length
- 15 in
- For Stem Diameter
- 1/4 in
- For Thermometer Thread Size
- 1/2 in
- Thread Size
- 3/4 in
- For Bore Diameter
- 0.26 in
Description
Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, Brass, Insertion Length 15 in, Thermowell Type Threaded, Maximum Operating Temperature 150 Degrees F at 3170 psi, 350 Degrees F at 2930 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.