Shop FLIR

Infrared Camera, 30 mK, 640 x 480 Display, 24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees

  • Mfr # FLIR T530-24-42-NIST
  • Zoro # G011242496

product price: 
$
17,700.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Manual
Display Resolution
640 x 480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLIR T530-24-42-NIST
Zoro #
G011242496
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Details

Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees , 42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Intrinsic Safety
Not Specified Intrinsically Safe
Data Transfer Type
Wired
Maximum Temperature Measured Degrees F
1,202 Degrees F
Digital Display Screen Type
LCD Touchscreen
Interface
USB
Lens Angles Included
24 Degrees , 42 Degrees
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Frame Rate
30 Hz
Maximum Emissivity Setting
1.00
Minimum Focus Distance
0.49 ft
Minimum Emissivity Setting
0.01
Minimum Operating Temperature Degrees F
5 Degrees F
Alert Type
Light, Sound
Accuracy Degrees F
+/-2.0% of Reading
Infrared Resolution
320 x 240
Minimum Temperature Measured Degrees F
-4 Degrees F
Calibration Certificate Type
NIST
Maximum Operating Temperature Degrees F
122 Degrees F
Emissivity Adjustability
Adjustable
Series
T5xx
Batteries Included
Yes
Auto Power Off
Yes
Accuracy Degrees C
+/-2.0% of Reading
Minimum Temperature Measured Degrees C
-20 Degrees C
Battery Voltage
3V
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
650 Degrees C
Battery Chemistry
Lithium Ion
Battery Run Time
4 hr

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Light, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.49 ft, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.