Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel

  • Mfr # EZ-313-428

  • Zoro # G709228337

CAD Available

product price: $75.79
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Internal Thread Size
1/4"-28
Material
18-8 Stainless Steel
Overall Length
3/8 in
Insert Diameter
3/8 in
External Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-313-428
Zoro #
G709228337
UPC #
847554044087
Country of Origin
United States

Dimensions

Internal Thread Size
1/4"-28
Overall Length
3/8 in
Insert Diameter
3/8 in
External Thread Size
3/8"-24
Drill Bit Size
Q
Minimum Installation Depth
7/16 in
Compatible Tap Size
3/8"-24
Maximum Hole Diameter
0.332 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
18-8 Stainless Steel
Wall Type
Thin Wall
Thread Type
UNF
Installation Method
Drive Tool, Screwdriver
Finish
Plain
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
System of Measurement
Inch
Drive Type
Slotted
Compatible Material
Metal
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Thread Direction
Right Hand
External Thread Fit
2A
Internal Thread Fit
2B

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-24, Drill Bit Size Q, External Thread Fit 2A, External Thread Size 3/8 In.-24, Finish Plain, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size 1/4 In.-28, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.332 in, Minimum Installation Depth 7/16 in, Overall Length 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Wall Type Thin Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.