Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK

  • Mfr # 313-624-PK5

  • Zoro # G509228353

CAD Available

product price: $20.19
/pk 5, $4.04/ea

Key Features

CAD Drawing
Internal Thread Size
3/8"-24
Material
18-8 Stainless Steel
Overall Length
1/2 in
Insert Diameter
1/2 in
External Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-624-PK5
Zoro #
G509228353
UPC #
847554009888
Country of Origin
United States

Dimensions

Internal Thread Size
3/8"-24
Overall Length
1/2 in
Insert Diameter
1/2 in
External Thread Size
1/2"-20
Drill Bit Size
29/64 in
Minimum Installation Depth
9/16 in
Compatible Tap Size
1/2"-20
Maximum Hole Diameter
0.453 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
18-8 Stainless Steel
Wall Type
Thin Wall
Thread Type
UNF
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
100,000 psi
Finish
Plain
Brinell Hardness
228
Features
Pre-Applied Adhesive
Drive Type
Slotted
Compatible Material
Metal
Compatible with Manufacturer Model Number
500-4
Full Cure Time
72 hr
System of Measurement
Inch
Internal Thread Fit
2B
External Thread Fit
2A
Thread Direction
Right Hand
Compatible Manufacturer Part Number
500-4
Compatible Manufacturer Model Number
500-4
For Use With Mfr. Model Number
500-4
Compatible with Manufacturer Model No.
500-4
Compatible with Mfr. Model No.
500-4
For Use with Mfr Model Number
500-4
Compatible Pump Manufacturer Part Number
500-4
Compatible Mfr. Model Number
500-4

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-20, Drill Bit Size 29/64, External Thread Fit 2A, External Thread Size 1/2 In.-20, Finish Plain, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size 3/8 In.-24, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.453 in, Minimum Installation Depth 9/16 in, Overall Length 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Wall Type Thin Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.