Thread Cutting Screw, #9 x 2 in, Yellow Zinc Plated Steel Flat Head Torx Drive, 2200 PK

  • Mfr # 0940DTF17Y

  • Zoro # G8552365


product price:  $258.99
/pk 2200, $0.12/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0940DTF17Y
Zoro #
G8552365
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Item
Thread Cutting Screw
Interior/Exterior
Exterior
Thread Type
Coarse
Point
Type 17

Description

Cutting Screws,9X2 1/2 6LOB FLT,PK2200, Package Quantity 2200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products