Thread Cutting Screw, M4 x 6 mm, Zinc Plated Steel Hex Head External Hex Drive, 500 PK

  • Mfr # M67010.040.0006

  • Zoro # G9905458


product price:  $59.89
/pk 500, $0.12/ea

Key Features

Hex Head
External Hex Drive
Blunt Tip
System of Measurement
Metric
Drive Size
7 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M67010.040.0006
Zoro #
G9905458
UPC #
190735983591
Country of Origin
Multiple

Dimensions

Screw Size
M4
Fastener Length
6 mm
Drive Size
7 mm
Head Height
3.5 mm
Head Dia.
8.9 mm
Head and Washer Height
3.5 mm
Head Width
8.9 mm
Thread Size
M4x0.70
Maximum Head Width
8.9 mm
Maximum Head Height
3.5 mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
External Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Item
Thread Cutting Screw
Application
For Thread Cutting
Type
Thread-Forming Screw
Drive Type
External Hex
Head Style
Hex Washer
Thread Pitch
0.7 mm
Pack Size
Small
Dimensional Standards
DIN 7500

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M4x0.70, Fastener Length 6 mm, Head Type Hex Washer, Head and Washer Height 3.5 mm, Drive Size 7 mm, Dimensional Standards DIN 7500, Maximum Head Width 8.9 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 3.5 mm, Head Width 8.9 mm, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products