Thread Forming Screw, 1/4" x 2 3/32 in, black oxide Steel Flat Head Torx Drive, 1400 PK

  • Mfr # TFTCIF0250225P-1400P

  • Zoro # G7191493


product price:  $128.99
/pk 1400, $0.09/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T27
Material
Steel
Finish
black oxide
Materials for Use With
Multi-Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFTCIF0250225P-1400P
Zoro #
G7191493
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/4"
Fastener Length
2 3/32 in
Drive Size
T27
Head Dia.
0.452 in
Head Height
0.153 in
Head and Washer Height
0.153 in
Overall Length
2 1/4 in
Head Width
0.469 in
Maximum Head Width
15/32 in
Maximum Head Height
5/32 in
Thread Size
1/4"-20

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
black oxide
Materials for Use With
Multi-Material
Item
Thread Forming Screw
Application
For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Head Angle (Deg.)
82
For Use in Systems
Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal
Resistance Properties
Vibration-Resistant
Includes Washer
No
Includes Nut
Nut Not Included
Tapping Screw Type
F
RoHS Compliant
C28 to C38
Point
Thread Forming
Pack Size
Bulk
Head Style
Round
Rockwell Hardness
C28 to C38
Point Type
F

Description

Thread Forming Screw, Finish Black Oxide, Material Steel, Head Style Round, Drive Star, Thread Size 1/4 In.-20, Fastener Length 2 3/32 in, Head Type Flat, Head and Washer Height 0.153 in, Drive Size T27, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.153 in, Head Width 0.469 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products