Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Flange, Carbon Steel

  • Mfr # FL1RT4X075

  • Zoro # G012477583


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1RT4X075
Zoro #
G012477583
UPC #
00840280538189
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
9 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Item
Threaded Flange
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Class
150
Maximum Operating Pressure
150 psi
Connection Surface
Raised Face
Number of Bolt Holes
8

Description

The ZORO SELECT FL1RT4X075 is a stainless steel threaded flange designed for use in piping systems conveying gas, non-potable water, or oil. It features internal threads that screw onto male pipe threads, enabling bolted flange connections without welding. Its corrosion-resistant construction is rated for use in applications where welding is not performed, and heat must be avoided. It may be compatible with piping configurations that accommodate disassembly or maintenance, making it suitable for a variety of systems requiring disassembly or maintenance.

Key Features:

  • Application: Suitable for Gas, Non‐Potable Water, Oil systems.
  • Class: 150, indicating its pressure rating standard.
  • Connection Surface: Raised Face, ensuring proper sealing contact with mating surfaces.
  • Fitting Connection Type: Threaded, with internal threads that connect directly onto male threads.
  • Flange Outside Diameter: 9 in, measuring the flange’s outer edge.
  • Maximum Operating Pressure: 150 psi, defining the maximum pressure capacity.
  • Nominal Pipe Size: 4 in, corresponding to standard pipe sizing.
  • Number of Bolt Holes: 8, providing secure attachment points.
  • Pipe Fitting Material: Stainless Steel, offering corrosion resistance.
  • Standards: ASTM A/SA-105 and ASME B16.5, indicating compliance with recognized industry specifications.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.