Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Flange, Stainless Steel

  • Mfr # FLS41RFTHD500

  • Zoro # G112481923


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Threaded
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLS41RFTHD500
Zoro #
G112481923
UPC #
00840280539674
Country of Origin
Multiple

Dimensions

Flange Thickness
15/16 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
10 in
Nominal Pipe Size
5 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Threaded
Item
Threaded Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A182
Number of Bolt Holes
8
Maximum Operating Pressure
150 psi
Connection Surface
Raised Face
Class
150
Material Grade
304L

Description

RF Threaded flange 5in 304Lss 150#

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.