
Threaded Flange, Stainless Steel
Mfr # FLS61RFTHD500
Zoro # G012481887
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Threaded
Standards
ASME B16.5, ASTM A182
Application
Gas, Non-Potable Water, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLS61RFTHD500
Zoro #
G012481887
UPC #
00840280539735
Country of Origin
Multiple
Dimensions
Flange Thickness
15/16 in
Nominal Pipe Size
5 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
10 in
Details
Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Threaded
Item
Threaded Flange
Standards
ASME B16.5, ASTM A182
Application
Gas, Non-Potable Water, Oil
Class
150
Number of Bolt Holes
8
Material Grade
316L
Maximum Operating Pressure
600 psi
Connection Surface
Raised Face
Description
RF Threaded flange 5in 316Lss 150#
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.