Shop ZORO SELECT
See all product information
Create Account
Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel
- Mfr # EZ-310-M4
- Zoro # G809228275
CAD Available
product price:Â
$
34.15
/ea
Key Features
CAD Drawing
Internal Thread Size
M4-0.70
Material
Steel
Overall Length
8 mm
Insert Diameter
5/16 in
External Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-310-M4
- Zoro #
- G809228275
- UPC #
- 847554010594
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Self Locking Thread Insert
- Material
- Steel
- Wall Type
- Thin Wall
- Thread Type
- Coarse
- Installation Method
- Drive Tool, Screwdriver
- Tensile Strength (PSI)
- 78,300 psi
- Finish
- Black Phosphate
- Brinell Hardness
- 163
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- System of Measurement
- Inch/Metric
- Compatible Material
- Metal
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Drive Type
- Slotted
- Material Grade/Class
- 12L14
- Thread Pitch
- 0.7 mm
- Thread Direction
- Right Hand
- External Thread Fit
- 2A
- Internal Thread Fit
- 2B
- Tensile Strength
- 78,300 psi
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/16 In.-18, Drill Bit Size I, External Thread Fit 2A, External Thread Size 5/16 In.-18, Finish Black Phosphate, Insert Diameter 5/16 in, Internal Thread Fit 2B, Internal Thread Size M4-0.70, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.272 in, Minimum Installation Depth 3/8 in, Overall Length 8 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.