Thumb Screw, #10-24, FullThread, 1.5"L
- Mfr # 1-1CP-10-M7-
- Zoro # G022413625
product price:Â
$
3.59
/ea
Key Features
Tip Material
Malleable Iron
Material
Iron
Shoulder Diameter
3/8 in
Finish
Plain
Screw Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-1CP-10-M7-
- Zoro #
- G022413625
- UPC #
- -
- Country of Origin
- Multiple
- Tip Material
- Malleable Iron
- Material
- Iron
- Item
- Thumb Screw
- Finish
- Plain
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Rockwell Hardness
- HB156
- Drive
- No Drive
- Grip Style
- Smooth
- Head Texture
- Smooth
- Includes Nut
- Nut Not Included
- Type
- Thumb Screw
- Head Shape
- Wing
- Tensile Strength
- 50,000 psi
- Thread Fit
- 2A
- System of Measurement
- Inch
- Tip Type
- Oval
- Head Type
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Diameter
- 3/8 in
- Screw Size
- #10
- Fastener Length
- 1 1/2 in
- Maximum Head Height
- 1/2 in
- Shoulder Length
- 1/2 in
- Wire Rope Length
- 1 1/2 in
- Maximum Head Width
- 1 1/16 in
- Head Thickness
- 0.375 in
- Thread Size
- #10-24
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size #10-24, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.