Thumb Screw, 1/4"-20, Full Thread, 1"L
- Mfr # 1-1CG-10-M7-
- Zoro # G122414256
product price:Â
$
3.19
/ea
Key Features
Maximum Head Width
1 1/16 in
Pack Size
Small
Tip Material
Malleable Iron
Tip Type
Oval
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-1CG-10-M7-
- Zoro #
- G122414256
- UPC #
- -
- Country of Origin
- Multiple
- Pack Size
- Small
- Tip Material
- Malleable Iron
- Tip Type
- Oval
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tensile Strength
- 50,000 psi
- Type
- Thumb Screw
- Item
- Thumb Screw
- Thread Fit
- 2A
- Rockwell Hardness
- HB156
- Head Type
- Wing
- Material
- Iron
- Thread Style
- Fully Threaded
- Finish
- Plain
- Head Texture
- Smooth
- Includes Nut
- Nut Not Included
- Head Shape
- Wing
- Grip Style
- Smooth
- Drive
- No Drive
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Maximum Head Width
- 1 1/16 in
- Shoulder Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Thread Size
- #10-24
- Maximum Head Height
- 1/2 in
- Fastener Length
- 1/2 in
- Head Thickness
- 0.375 in
- Shoulder Diameter
- 3/8 in
- Screw Size
- #10
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size #10-24, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.