Thumb Screw, 1/4"-20, Fully T, 1/2"L
- Mfr # 1-1CJ-10-M7-
- Zoro # G522414566
product price:Â
$
3.19
/ea
Key Features
Thread Type
Coarse
Tip Type
Oval
Head Thickness
0.375 in
System of Measurement
Inch
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-1CJ-10-M7-
- Zoro #
- G522414566
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Tip Type
- Oval
- System of Measurement
- Inch
- Thread Fit
- 2A
- Rockwell Hardness
- HB156
- Material
- Iron
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- Head Texture
- Smooth
- Finish
- Plain
- Includes Nut
- Nut Not Included
- Head Type
- Wing
- Drive
- No Drive
- Tensile Strength
- 50,000 psi
- Grip Style
- Smooth
- Tip Material
- Malleable Iron
- Type
- Thumb Screw
- Head Shape
- Wing
- Pack Size
- Small
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Head Thickness
- 0.375 in
- Thread Size
- #10-24
- Screw Size
- #10
- Wire Rope Length
- 3/4 in
- Shoulder Diameter
- 3/8 in
- Fastener Length
- 3/4 in
- Maximum Head Height
- 1/2 in
- Shoulder Length
- 1/2 in
- Maximum Head Width
- 1 1/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size #10-24, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/2 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.