
Thumb Screw, #10 Thread Size, Round, Zinc Plated Steel, 5/8 in Lg, 6000 PK
Mfr # 1010U
Zoro # G4845703
product price: $367.99
/pk 6000, $0.06/ea
Free Shipping & Returns
Key Features
Thread Size
#10
Head Shape
Round
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010U
Zoro #
G4845703
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10
Fastener Length
5/8 in
Details
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Rockwell Hardness
C28 to 38
Compliance
ASME B18.6.3
Description
10X5/8 Round Head Type U Drive Screw Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.