Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Zinc Plated Iron, 1 in Head Ht, 1 in Lg, 25 PK
Mfr # 1-GHL-07-17-
Zoro # G3001853
product price: $113.99
/pk 25, $4.56/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
- Head Height 1 in
Product Information
- Brand Zoro Select
- MFR # 1-GHL-07-17-
- Zoro # G3001853
- Country of Origin Multiple
- Category Thumb Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Head Height | 1 in |
Head Dia. | 3/4 in |
Shoulder Length | 1 in |
Head Width | 2 1/4 in |
Shoulder Diameter | 3/4 in |
Thread Length | 1 in |
Maximum Head Height | 1 in |
Details
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc Plated, Material Iron, Thread Size 1/2 In.-13, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length 1 in, Head Width 2.25 in, Head Height 1 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Height 1 in, System of Measurement Inch, Head Material Iron, Head Shape Wing, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02328-PWR)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 570 PK (4RXH4)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 3/4 in H, Carbon Steel (WWG360500075012)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0075)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (TSIX0250075P-005P)
- ZORO SELECT U-Drive Screw, #12 Thread Size, Zinc Plated Steel, 153/1000 Head Ht, 1/2 in Lg, 100 PK (DS-1208-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS19)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS18)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 1/4 in Lg (Z1099)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg (Z2130)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 3/4 in Lg (TSI0310075P0-025P)
- Zoro Select Thumb Screws