Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/4"-20, Full Thread, 1"L
- Mfr # 1-DES-10-17-
- Zoro # G822414655
product price:Â
$
5.69
/ea
Key Features
Finish
Zinc-Plated
Fastener Length
2 1/2 in
Shoulder Length
3/4 in
Tip Type
Oval
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DES-10-17-
- Zoro #
- G822414655
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc-Plated
- Tip Type
- Oval
- Thread Style
- Fully Threaded
- Tensile Strength
- 50,000 psi
- Tip Material
- Malleable Iron
- Drive
- No Drive
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- Head Type
- Wing
- Material
- Iron
- System of Measurement
- Inch
- Item
- Thumb Screw
- Pack Size
- Small
- Thread Fit
- 2A
- Type
- Thumb Screw
- Head Texture
- Smooth
- Head Shape
- Wing
- Thread Type
- Coarse
- Grip Style
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Fastener Length
- 2 1/2 in
- Shoulder Length
- 3/4 in
- Maximum Head Width
- 1 1/2 in
- Maximum Head Height
- 3/4 in
- Head Thickness
- 0.563 in
- Shoulder Diameter
- 9/16 in
- Wire Rope Length
- 2 1/2 in
- Thread Size
- 5/16"-18
- Screw Size
- 5/16 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.