Thumb Screw, 1/4"-20, Full Thread, 3"L
- Mfr # 1-EFJ-07-M7-
- Zoro # G222413852
product price:Â
$
4.49
/ea
Key Features
Shoulder Length
7/8 in
Drive
No Drive
Shoulder Diameter
5/8 in
Head Texture
Smooth
Tip Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFJ-07-M7-
- Zoro #
- G222413852
- UPC #
- -
- Country of Origin
- Multiple
- Drive
- No Drive
- Head Texture
- Smooth
- Tip Type
- Oval
- Thread Style
- Fully Threaded
- Material
- Iron
- Type
- Thumb Screw
- Tip Material
- Malleable Iron
- Thread Fit
- 2A
- Thread Type
- Coarse
- Tensile Strength
- 50,000 psi
- Pack Size
- Small
- Grip Style
- Smooth
- Includes Nut
- Nut Not Included
- System of Measurement
- Inch
- Item
- Thumb Screw
- Finish
- Plain
- Head Type
- Wing
- Rockwell Hardness
- HB156
- Head Shape
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 7/8 in
- Shoulder Diameter
- 5/8 in
- Head Thickness
- 0.625 in
- Wire Rope Length
- 3/4 in
- Thread Size
- 3/8"-16
- Maximum Head Height
- 7/8 in
- Fastener Length
- 3/4 in
- Screw Size
- 3/8 in
- Maximum Head Width
- 1 13/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.