Zoro Homepage

Thumb Screw, #14 Thread Size, Round, Plain Stainless Steel, 3/4 in Lg, 3000 PK

  • Mfr # 1412U188

  • Zoro # G4847112


product price: $1,126.99
/pk 3000, $0.38/ea
Free Shipping & Returns

Key Features

Thread Size
#14
Head Shape
Round
Material
Stainless Steel
Finish
Plain
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412U188
Zoro #
G4847112
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#14
Fastener Length
3/4 in

Details

Head Shape
Round
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Compliance
ASME B18.6.3

Description

Thumb Screws, 14X3/4 U DRIVE SCR,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products