Thumb Screw, 3/8"-16, Fully T, 1.5"L
- Mfr # 1-EFR-02-M7-
- Zoro # G922413626
product price:Â
$
4.79
/ea
Key Features
Shoulder Length
1 in
Head Thickness
0.75 in
Wire Rope Length
2 in
Maximum Head Height
1 in
Tip Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFR-02-M7-
- Zoro #
- G922413626
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Thumb Screw
- Tip Type
- Oval
- Pack Size
- Small
- Thread Fit
- 2A
- System of Measurement
- Inch
- Rockwell Hardness
- HB156
- Tensile Strength
- 50,000 psi
- Head Type
- Wing
- Finish
- Plain
- Material
- Iron
- Head Texture
- Smooth
- Drive
- No Drive
- Grip Style
- Smooth
- Tip Material
- Malleable Iron
- Thread Type
- Coarse
- Type
- Thumb Screw
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Head Shape
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 1 in
- Head Thickness
- 0.75 in
- Wire Rope Length
- 2 in
- Maximum Head Height
- 1 in
- Shoulder Diameter
- 3/4 in
- Screw Size
- 3/8 in
- Fastener Length
- 2 in
- Maximum Head Width
- 1 7/16 in
- Thread Size
- 3/8"-16
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.