Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 5/16"-18, Steel, PK600
- Mfr # HCI80310250-600P
- Zoro # G423558109
product price:Â
$
184.99
/pk of 600, $0.31/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Thread Size
5/16"-18
Drive Type
External Hex
Minimum Thread Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310250-600P
- Zoro #
- G423558109
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Material
- Steel
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 5/16"-18
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.