Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 2.5"L
- Mfr # 1-DER-10-17-
- Zoro # G222414705
product price:Â
$
5.19
/ea
Key Features
Thread Type
Coarse
Shoulder Length
3/4 in
Thread Style
Fully Threaded
Drive
No Drive
Tip Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DER-10-17-
- Zoro #
- G222414705
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Drive
- No Drive
- Tip Material
- Malleable Iron
- Tensile Strength
- 50,000 psi
- Finish
- Zinc-Plated
- Material
- Iron
- Includes Nut
- Nut Not Included
- Item
- Thumb Screw
- Head Type
- Wing
- Head Texture
- Smooth
- Tip Type
- Oval
- Rockwell Hardness
- HB156
- Head Shape
- Wing
- Type
- Thumb Screw
- System of Measurement
- Inch
- Thread Fit
- 2A
- Pack Size
- Small
- Grip Style
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 3/4 in
- Maximum Head Width
- 1 1/2 in
- Shoulder Diameter
- 9/16 in
- Maximum Head Height
- 3/4 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 2 in
- Head Thickness
- 0.563 in
- Fastener Length
- 2 in
- Screw Size
- 5/16 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.