
Thumb Screw, #6 Thread Size, Round, Cadmium Steel, 1/4 in Lg, 4000 PK
Mfr # MS21318-27
Zoro # G2493633
product price: $360.99
/pk 4000, $0.09/ea
Free Shipping & Returns
Key Features
Thread Size
#6
Head Shape
Round
Material
Steel
Finish
Cadmium
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS21318-27
Zoro #
G2493633
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6
Fastener Length
1/4 in
Details
Head Shape
Round
Material
Steel
Finish
Cadmium
Item
Thumb Screw
System of Measurement
Inch
Compliance
MS 21318
Description
6X1/4 MS21318 Military Round Head Type U Drive Screw Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.