Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 25/64 in Head Ht, 1/2 in Lg

  • Mfr # TSIX0-80050S-005P

  • Zoro # G3329855


product price: $6.15
/pk 5, $1.23/ea

Key Features

Thread Size
#8-32
Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSIX0-80050S-005P
Zoro #
G3329855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in
Head Height
25/64 in
Head Width
23/64 in
Maximum Head Height
25/64 in
Screw Size
#8
Shoulder Diameter
9/32 in
Overall Length
1/2 in
Maximum Head Width
23/64 in

Details

Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch
Rockwell Hardness
RC 80-90B
Tip Material
18-8 Stainless Steel
Pack Size
Small
Includes Nut
Nut Not Included
Type
Thumb Screw
Head Style
Thumb
Material Grade/Class
18-8

Description

Thumb Screw, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 1/2 in, Thread Length Not Applicable, Head Width 0.359 in, Head Height 0.391 in, Tensile Strength Not Applicable, Head Type Spade, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 25/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.