Shop ZORO SELECT

Tilt Truck, 74 in, 40 in, Red, 1,000 lb

  • Mfr # 1.7UT RED
  • Zoro # G9835463

product price: 
$
920.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
50 1/2 in
Overall Length
74 in
Overall Width
40 in
Load Capacity
1,000 lb
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.7UT RED
Zoro #
G9835463
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
50 1/2 in
Overall Length
74 in
Overall Width
40 in
Container Height
45 1/2 in
Handle Height
38 1/2 in
Wheel Diameter
10"
Caster Dia.
4"
Caster Mounting Height
5 in
Caster Wheel Width
1 1/4 in
Axle-Mounted Wheel Fits Axle Dia.
3/4 in
Axle-Mounted Wheel Dia.
10 in
Overall LxWxH
74 in x 40 in x 50 1/2 in
Caster Wheel Dia.
4 in
Axle-Mounted Wheel Width
2 3/8 in
Wire Rope Length
74 in
Length
74 in

Details

Item
Tilt Truck
Load Capacity
1,000 lb
Color
Red
Cubic Foot Capacity
50 cu ft
Frame Material
Steel
Mobility Option
Manual
Caster Material
Urethane
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1.7 Lid
Handle Type
Raised
Wheel Material
Rubber
Container Material
Polyethylene
Color - Hoppers and Cube Trucks
Red
Frame Material - Hoppers and Cube Trucks
Steel
Handle Included
Yes
Caster Type
(2) Swivel
Cubic Yard Capacity
1.7 cu yd
Load Capacity - Hoppers and Cube Trucks
1000 lb.
Item - Tilt Trucks
Tilt Truck
Volume Capacity
1-3/4 cu. yd.
Container Material - Hoppers and Cube Trucks
MDPE
Lid/Cover Type
No Lid/Cover
Non-Marking Casters/Wheels
Yes
Caster Core Material
Plastic
Caster Wheel Tread Type/Material
Standard Polyurethane
Axle-Mounted Wheel Tread Pattern
Ribbed
Axle-Mounted Wheel Type
Flat-Free
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Includes Tow Bar
No
Caster Mounting Type
Plate
Axle-Mounted Wheel/Tread Material
Rubber
Assembled/Unassembled
Assembled
Caster Frame Material
Zinc
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Capacity
1-7/10 cu. yd.
Material
Polyethylene
Powered
Not Powered

Description

Tilt Truck, Cubic Foot Capacity 50 cu ft, Load Capacity 1,000 lb, Overall Length 74 in, Overall Width 40 in, Overall LxWxH 74 in x 40 in x 50 1/2 in, Overall Height 50 1/2 in, Optional Lid Mfg. Model No. 1.7 Lid, Container Material Polyethylene, Color Red, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.