Shop ZORO SELECT
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TiltTruck, 74in, 40in, Yellow, 1,000lb
- Mfr # 1.7UT YELLOW
- Zoro # G9836276
product price:Â
$
1,082.99
/ea
Key Features
Overall Height
50 1/2 in
Overall Length
74 in
Overall Width
40 in
Load Capacity
1,000 lb
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.7UT YELLOW
- Zoro #
- G9836276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 50 1/2 in
- Overall Length
- 74 in
- Overall Width
- 40 in
- Container Height
- 45 1/2 in
- Wheel Diameter
- 10"
- Caster Dia.
- 4"
- Handle Height
- 38 1/2 in
- Overall LxWxH
- 74 in x 40 in x 50 1/2 in
- Axle-Mounted Wheel Width
- 2 3/8 in
- Caster Wheel Dia.
- 4 in
- Axle-Mounted Wheel Fits Axle Dia.
- 3/4 in
- Caster Wheel Width
- 1 1/4 in
- Axle-Mounted Wheel Dia.
- 10 in
- Caster Mounting Height
- 5 in
- Wire Rope Length
- 74 in
- Length
- 74 in
Description
Tilt Truck, Cubic Foot Capacity 50 cu ft, Load Capacity 1,000 lb, Overall Length 74 in, Overall Width 40 in, Overall LxWxH 74 in x 40 in x 50 1/2 in, Overall Height 50 1/2 in, Optional Lid Mfg. Model No. 1.7 Lid, Container Material Polyethylene, Color Yellow, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.