
Tire Wire Pin Anchor, 1/4" Dia., 4" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 1464ADSPF
Zoro # G7573327
product price:Â $88.19
/pk 100, $0.88/ea
Free Shipping & Returns
Key Features
Anchor Bolt Type
Anchor Bolt
Anchor Diameter
1/4"
Overall Length
4"
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1464ADSPF
Zoro #
G7573327
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"
Overall Length
4"
Details
Anchor Bolt Type
Anchor Bolt
Item
Tire Wire Pin Anchor
Material
Alloy Steel
Finish
Zinc Plated
Description
Anchor Bolts,1/4X4 Flat SPLIT DR,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.