Shop ZORO SELECT
See all product information
Create Account
Titanium Spacer
Mfr # 0106804
Zoro # G622581236
product price:Â
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Finish
Plain
Spacer Type
Round
For Screw Size
#8
Material
Titanium
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0106804
- Zoro #
- G622581236
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Plain
- Spacer Type
- Round
- Material
- Titanium
- Item
- Titanium Spacer
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2
Description
Titanium Spacer, Spacer Type Round, For Screw Size #8, Overall Length 5/16 in, Inside Diameter 0.166 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Titanium, Material Grade/Class Grade 2, Finish Plain, System of Measurement Inch, Hex Width Not Applicable, Color Not Applicable