Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 2-3/4" L, Stainless Steel, 10 PK
Mfr # U63267.050.0001
Zoro # G5218315
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 3/4"
- Anchor Length 2-3/4"
- Thread Size 1/2"-13
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U63267.050.0001
- Zoro # G5218315
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/4" |
Anchor Length | 2-3/4" |
Thread Size | 1/2"-13 |
Drill Bit Size | 3/4 in |
Anchor Thread Size | 1/2"-13 |
Bolt Size | 1/2 in |
Screw Length | 3 in |
Usable Length | 2 1/2 in |
Thread Length | 2 3/4 in |
Head Height | 0.3 in |
Size | 1/2 in |
Drill Size | 3/4 in |
Head Diameter | 0.75 in |
Screw Size | 1/2 in |
Body Length | 6 in |
Overall Length | 6 in |
Details
Description
Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 1/2 In.-13, Overall Length 6 in, Screw Size 1/2 in, Screw Length 3 in, Thread Length 2 3/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.75 in, Head Height 0.3 in, Usable Length 2 1/2 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Stainless Steel, Finish Plain, Color Blue/White, Drill Bit Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09081)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- STM Coupling Nut, 3/4"-10, Steel, Black Oxide (333678)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, 100 PK (U30530.000.0001)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.031.0001)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, 50 PK (U63157.014.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (U63265.025.0300)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02266-PWR)
- Zoro Select Hollow Wall Anchors