Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Steel, Horizontal, 500 lbf

  • Mfr # 806ER9

  • Zoro # G210565822


product price: $10.39
/ea

Key Features

Body Material
Steel
Spindle Material
Steel
Height Under Arm
1.37 in
Handle Color
Red
Tip Diameter
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
806ER9
Zoro #
G210565822
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height Under Arm
1.37 in
Tip Diameter
0.47 in
Overall Width
1.38 in
Overall Depth
1.88 in
Arm Length
2.82 in
Fastener Thread Size
1/4 in (orM6)
Spindle Thread Size
5/16in
Overall Length
6.81 in

Details

Item
Toggle Clamp
Body Material
Steel
Spindle Material
Steel
Handle Color
Red
Handle Material
Plastic
Application
Assembly, Checking Fixtures, Closures, Woodworking
Tip Material
Neoprene
Base Mounting Style
Flange
Includes Locking Handle
No
Clamp Arm Opening Angle
90 Degrees
Includes
(1) Spindle, (2) Flanged Washers, (2) Nuts
Reflectivity
Nonreflective
Clamping Force
500 lb
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Short Side
0.91 in
Handle Orientation
Horizontal
Arm Style
U-Bar
Mounting Holes Center to Center - Long Side
0.98 in
Holding Capacity - Maximum
500 lbf

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 90 Degrees , Arm Length 2.82 in, Height Under Arm 1.37 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Woodworking, Body Material Steel, Clamping Force 500 lb, Fastener Thread Size 1/4 in (orM6), Handle Color Red, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.