Toggle Switch Boot, 15/32 In, Rubber, PK5
Mfr # 5RLW1
Zoro # G2339410
product price: $9.19
/pk 5, $1.84/eaSold in multiples of 2 for $18.38
Key Features
For Use With
Short Handle Toggle Switches
Material
Rubber
Color
Black
Thread Size
15/32 in
Resists
Resistant to Weather and Ozone, Salt Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5RLW1
Zoro #
G2339410
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
15/32 in
Details
Item
Boot
For Use With
Short Handle Toggle Switches
Material
Rubber
Color
Black
Resists
Resistant to Weather and Ozone, Salt Spray
Features
Protection Against Salt Spray, Weather Resistant
Compatible Product Type
Toggle Switches
Compatible with Series
GAV
Product Type
Boot
Description
Rubber Toggle Boot, Provides Protection Against Salt Spray and is Resistant to Weather and Ozone, Thread Size (In.) 15/32, Can be Used on Most Short Handle Toggle Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.