Zoro Homepage

Toggle Switch, DPDT, 0.5 in

  • Mfr # 2VLU2

  • Zoro # G116665213


product price: $10.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VLU2
Zoro #
G116665213
UPC #
190735593905
Country of Origin
China

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 15A @ 277V AC, 20A @ 125V AC, HP 2 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.5 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range 185 Degrees F, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.