Zoro Homepage

Toggle Switch, SPDT, 15A at 277V, Screw

  • Mfr # 2VLT2

  • Zoro # G2980153


product price: $7.95
/ea

Key Features

Operating Temp. Range
185 Degrees F
Terminals
Screw
Stem Length
0.49 in
Number of Connections
3
Switch Function
Momentary On/Off/Momentary On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VLT2
Zoro #
G2980153
UPC #
190735593820
Country of Origin
China

Dimensions

Stem Length
0.49 in
Stem Dia. and Thread Size
M12 x 1
Actuator Length
0.78 in
Overall Depth
0.47 in
Overall Height
1.27 in
Stem Thread Size
M12 x 1
Mounting Hole Diameter
0.5 in
Manufacturer Warranty Length
2 yr
Overall Width
0.47 in
Stem Diameter
0.47 in

Details

Item
Toggle Switch
Operating Temp. Range
185 Degrees F
Terminals
Screw
Number of Connections
3
Switch Function
Momentary On/Off/Momentary On
Contact Form
SPDT
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V, 18 A @ 125 V
HP
1 1/2 hp
Mounting Hole
0.50 in dia
Standards
cRUus
Actuator Style
Bat
IP Rating
IP40
Product Type
Toggle Switch
Series
HY29
Horsepower
1 1/2 hp
Operating Temperature - Maximum
185 Degrees F
Terminal Connection Type
Screw Terminals
Metal Actuator Finish
Nickel
Operator Illumination Style
Non-Illuminated
Operating Temperature - Minimum
32 Degrees F
Number of Poles
1
Actuator Material
Metal
Base Type
Flat
Number of Positions
3
Switch Function Configuration
Momentary On/Off/Momentary On

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, 18 A @ 125 V, HP 1 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating Not Applicable, Actuator Style Bat, Actuator Length 0.78 in, Stem Length 0.49 in, Stem Dia. and Thread Size M12 x 1, Operating Temp. Range 185 Degrees F, Standards cRUus, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.