Tooth Lock Washer, For Screw Size #10 Stainless Steel, Black Oxide Finish, 100 PK

  • Mfr # ZLWSH-203

  • Zoro # G516328497


product price:  $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18

Key Features

Finish
Black Oxide
System of Measurement
Inch
Minimum Thickness
1/64 in
Color
Black
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-203
Zoro #
G516328497
UPC #
00197666202500
Country of Origin
China

Dimensions

For Screw Size
#10
Minimum Thickness
1/64 in
Maximum Thickness
1/32 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
3/16 in
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter - Maximum
13/32 in

Details

Finish
Black Oxide
System of Measurement
Inch
Item
Tooth Lock Washer
Color
Black
Thickness Tolerance
+/-0.03 in
Material Grade/Class
18-8
Material
Stainless Steel
Tooth Location
External
Removable
Not Removable
RoHS Compliant
RoHS Compliant
Compatible Product Type
Universal
Pack Size
Small Pack
Washer Type
External
Lock Type
External Tooth Lock
Maximum Temperature
Not Rated
Hardness
30 HRC
Dimensional Standards
ASME B18.21.1
Tensile Strength
80,000 psi
Resistance Properties
Corrosion-Resistant
Type
Tooth Lock Washer
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Manufacturer Location
Globally Sourced
FDA Approved
Not FDA Approved
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
ASTM A240, SAE J405

Description

Lock Washer,Stainless Steel,#10,PK100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products