Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK

  • Mfr # ZLWSH-219

  • Zoro # G416328511


product price: $12.99
/pk 25, $0.52/ea

Key Features

Material
Stainless Steel
Material Grade/Class
410
Maximum Thickness
1/32 in
Finish
Plain
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-219
Zoro #
G416328511
UPC #
00197666202647
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Minimum Thickness
1/64 in
For Screw Size
#10
Inside Diameter Tolerance
+/-0.05 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
3/16 in
Outside Diameter - Maximum
13/32 in

Details

Material
Stainless Steel
Item
Tooth Lock Washer
Material Grade/Class
410
Finish
Plain
Thickness Tolerance
+/-0.03 in
System of Measurement
Inch
Color
Silver
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Minimum Temperature
Not Rated
Tensile Strength
125,000 psi
FDA Approved
Not FDA Approved
Dimensional Standards
ASME B18.21.1
MIL-SPEC Standards
MS35335-60
Washer Type
External
Pack Size
Small Pack
Hardness
40 HRC
Material Quality Standards
MS35335
Manufacturer Location
Made in USA
Maximum Temperature
Not Rated
Tooth Location
External
Made in North America
Made in North America
X-Ray Detectable
Not X-Ray Detectable
Type
Tooth Lock Washer
Lock Type
External Tooth Lock
Metal Detectable
Not Metal Detectable
Removable
Not Removable
Compatible Product Type
Universal
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant

Description

Lock Washer,Stainless Steel,#10,PK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products