Shop ZORO SELECT

Tooth Lock Washer, For Screw Size #10 Steel, Cadmium-Plated Finish, 50 PK

  • Mfr # ZLWSH-250
  • Zoro # G216328537

product price: 
$
7.79
/pk of 50, $0.16/ea
Sold in multiples of 2 pks for $15.58

Key Features

Material
Steel
Finish
Cadmium-Plated
Maximum Thickness
3/64 in
System of Measurement
Inch
Material Grade/Class
1060-1080
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLWSH-250
Zoro #
G216328537
UPC #
00197666202951
Country of Origin
United States
Item
Tooth Lock Washer
Material
Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Material Grade/Class
1060-1080
Color
Silver
Thickness Tolerance
+/-0.0145 in
Hardness
38 HRC
Removable
Removable
Compatible Product Type
Universal
RoHS Compliant
Not RoHS Compliant
Lock Type
Split Lock
Maximum Temperature
Not Rated
Tensile Strength
Not Rated
Type
Split Lock Washer
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
MS35338-43
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM A29, NASM35338, Plated to QQ-P-416 Type II, Class 2
FDA Approved
Not FDA Approved
Minimum Temperature
Not Rated
Dimensional Standards
ASME B18.21.1
Made in North America
Made in North America
REACH Compliant
Not REACH Compliant
Manufacturer Location
Made in USA
Metal Detectable
Not Metal Detectable
Washer Type
Regular
Pack Size
Small Pack
Shell Material
Steel
Wire Color
Silver

Dimensions

For Screw Size
#10
Maximum Thickness
3/64 in
Inside Diameter Tolerance
-0.005 in/+0.008 in
Outside Diameter - Maximum
21/64 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Bearing Width - Minimum
5/64 in
Section Width - Minimum
3/64 in
Inside Diameter - Maximum
3/16 in

Description

Split Lock Washer,Steel,#10,Silver,PK50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.