Tooth Lock Washer, For Screw Size 1/4 in Steel, Cadmium-Plated Finish, 50 PK

  • Mfr # ZLWSH-251
  • Zoro # G816328500
product price: 
$
8.19
/pk of 50, $0.16/ea

Key Features

Material
Steel
Finish
Cadmium-Plated
Maximum Thickness
1/16 in
System of Measurement
Inch
Material Grade/Class
1060-1080
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLWSH-251
Zoro #
G816328500
UPC #
00197666202968
Country of Origin
United States
Item
Tooth Lock Washer
Material
Steel
Finish
Cadmium-Plated
System of Measurement
Inch
Material Grade/Class
1060-1080
Thickness Tolerance
+/-0.0145 in
Color
Silver
Washer Type
Regular
MIL-SPEC Standards
MS35338-44
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Lock Type
Split Lock
FDA Approved
Not FDA Approved
Compatible Product Type
Universal
RoHS Compliant
Not RoHS Compliant
Minimum Temperature
Not Rated
Made in North America
Made in North America
Removable
Removable
REACH Compliant
Not REACH Compliant
Metal Detectable
Not Metal Detectable
Material Quality Standards
ASTM A29, NASM35338, Plated to QQ-P-416 Type II, Class 2
Manufacturer Location
Made in USA
Hardness
38 HRC
Tensile Strength
Not Rated
Resistance Properties
Corrosion-Resistant
Maximum Temperature
Not Rated
Pack Size
Small Pack
Shell Material
Steel
Wire Color
Silver

Dimensions

For Screw Size
1/4 in
Maximum Thickness
1/16 in
Bearing Width - Minimum
1/8 in
Inside Diameter - Maximum
1/4 in
Inside Diameter Tolerance
-0.005 in/+0.015 in
Outside Diameter - Maximum
31/64 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Section Width - Minimum
1/16 in

Description

Split Lock Washer,Steel,1/4 in,PK50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.