Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK

  • Mfr # ZLWSH-233

  • Zoro # G916328561


product price:  $12.99
/pk 10, $1.30/ea

Key Features

Material Grade/Class
410
Minimum Thickness
1/32 in
Finish
Plain
Material
Stainless Steel
Thickness Tolerance
+/-0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLWSH-233
Zoro #
G916328561
UPC #
00197666202784
Country of Origin
China

Dimensions

Minimum Thickness
1/32 in
For Screw Size
1/2 in
Maximum Thickness
3/64 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter - Maximum
33/64 in
Outside Diameter - Maximum
29/32 in
Inside Diameter Tolerance
+/-0.05 in

Details

Material Grade/Class
410
Item
Tooth Lock Washer
Finish
Plain
Material
Stainless Steel
Thickness Tolerance
+/-0.04 in
Color
Silver
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Removable
Not Removable
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Type
Tooth Lock Washer
Metal Detectable
Not Metal Detectable
Minimum Temperature
Not Rated
Hardness
40 HRC
Pack Size
Small Pack
X-Ray Detectable
Not X-Ray Detectable
Maximum Temperature
Not Rated
FDA Approved
Not FDA Approved
REACH Compliant
REACH Compliant
Compatible Product Type
Universal
Tensile Strength
65,000 psi
Lock Type
Internal Tooth Lock
Dimensional Standards
ASME B18.21.1, NASM35333
Washer Type
Internal Regular
MIL-SPEC Standards
MS35333-78
Tooth Location
Internal
Material Quality Standards
MS35333

Description

Lock Washer,Stainless Steel,1/2 in,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.