Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Black Oxide Finish, 50 PK

  • Mfr # ZLWSH-204

  • Zoro # G716328501


product price:  $17.49
/pk 50, $0.35/ea

Key Features

Material
Stainless Steel
Material Grade/Class
18-8
Thickness Tolerance
+/-0.03 in
System of Measurement
Inch
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLWSH-204
Zoro #
G716328501
UPC #
00197666202517
Country of Origin
China

Dimensions

For Screw Size
1/4 in
Maximum Thickness
1/32 in
Minimum Thickness
1/64 in
Inside Diameter - Maximum
1/4 in
Outside Diameter - Maximum
33/64 in
Outside Diameter Tolerance
+/-0.075 in
Inside Diameter Tolerance
+/-0.05 in

Details

Material
Stainless Steel
Material Grade/Class
18-8
Thickness Tolerance
+/-0.03 in
System of Measurement
Inch
Finish
Black Oxide
Color
Black
Item
Tooth Lock Washer
Tensile Strength
80,000 psi
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Compatible Product Type
Universal
Washer Type
External
Minimum Temperature
Not Rated
Dimensional Standards
ASME B18.21.1
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Not Made in North America
FDA Approved
Not FDA Approved
Hardness
30 HRC
Tooth Location
External
Lock Type
External Tooth Lock
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Type
Tooth Lock Washer
Pack Size
Small Pack
Maximum Temperature
Not Rated
Material Quality Standards
ASTM A240, SAE J405
Removable
Not Removable

Description

Lock Washer,Stainless Steel,1/4 in,PK50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products