Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Black Oxide Finish, 50 PK

  • Mfr # ZLWSH-244
  • Zoro # G616328526
product price: 
$
12.99
/pk of 50, $0.26/ea

Key Features

Material
Stainless Steel
Finish
Black Oxide
Maximum Thickness
1/16 in
System of Measurement
Inch
Material Grade/Class
316
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZLWSH-244
Zoro #
G616328526
UPC #
00197666202890
Country of Origin
United States
Item
Tooth Lock Washer
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
316
Color
Black
Thickness Tolerance
+/-0.0145 in
Maximum Temperature
Not Rated
Removable
Removable
Hardness
35 HRC
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Made in USA
Made in North America
Made in North America
Lock Type
Split Lock
Type
Split Lock Washer
MIL-SPEC Standards
MS35338-139
Tensile Strength
70,000 psi
RoHS Compliant
RoHS Compliant
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Washer Type
Regular
Material Quality Standards
ASME B18.21.1, NASM35338
Compatible Product Type
Universal
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Dimensional Standards
ASME B18.21.1
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
Shell Material
Stainless Steel
Wire Color
Black
Traction Material
Stainless Steel

Dimensions

For Screw Size
1/4 in
Maximum Thickness
1/16 in
Section Width - Minimum
1/16 in
Outside Diameter - Maximum
31/64 in
Bearing Width - Minimum
1/8 in
Outside Diameter Tolerance
-0.005 in/+0.015 in
Inside Diameter - Maximum
1/4 in
Inside Diameter Tolerance
-0.005 in/+0.015 in

Description

Split Lock Washer,SS,1/4 in,PK50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products