Shop ZORO SELECT
See all product information
Create Account
Tooth Lock Washer, For Screw Size #8 Stainless Steel, Black Oxide Finish, 100 PK
- Mfr # ZLWSH-242
- Zoro # G916328530
product price:Â
$
13.15
/pk of 100, $0.13/ea
Key Features
Material
Stainless Steel
Maximum Thickness
3/64 in
System of Measurement
Inch
Material Grade/Class
316
Thickness Tolerance
+/-0.0145 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Maximum Thickness
- 3/64 in
- For Screw Size
- #8
- Inside Diameter Tolerance
- -0.005 in/+0.008 in
- Outside Diameter Tolerance
- -0.005 in/+0.015 in
- Outside Diameter - Maximum
- 19/64 in
- Inside Diameter - Maximum
- 11/64 in
- Bearing Width - Minimum
- 1/16 in
- Section Width - Minimum
- 3/64 in
Description
Split Lock Washer,SS,#8,PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.